Beli roloc disc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Roloc Metacon DiscDeskripsi:A compact disc with an outer diameter of 50 mm, used with a collet chuck angle grinder (electric / air). You can also attach directly to the male screw without using the shaft. One-touch attachment / detachment with screws is possible without replacement tools. Use it for cleaning or clogging metal surfaces, not for grinding. It can be used for applications such as coating film and oxide film peeling without excessively polishing the workpiece. Cleaning and clogging metal surfacesatribut:
- Outer Diameter (mm): 50
- Outer Diameter (φmm): 50
- Suitable Tool: Collet chuck angle grinder (electric / air)
- Diameter (φmm): 50
- Abrasive structure: Non-woven
- Compatible Tools: Collet chuck angle grinder (electric/air)
- Maximum Operating Speed (rpm): 25000
- 3M Roloc Disc (Amplas Bulat)Deskripsi:Rolock When used together with a disc pad, one-touch attachment / detachment with a screw is possible without an exchange tool. The coated abrasive is suitable for grinding and suitable for removing scratches and burrs that remain after machining.atribut:
- Outer Diameter (mm): 50
- Suitable Tool: Angle 6mm collet chuck grinder
- Maximum Operating Speed (rpm): 25000
- 3M Roloc Disc Backing Pad Extra Hard Outer No Shaft (Bantalan Poles Gerinda)atribut:
- Rubber Hardness: Extra hard (EH)
- Color: Black
- 3M Roloc Disc Backing Pad Medium Outer with Shaft (Bantalan Poles Gerinda)Deskripsi:A pad that allows you to quickly insert and remove a disc by half a turn of a 50mm OD Lolock product. (With 6mm shaft)atribut:
- Rubber Hardness: M Medium
- Type: Cross disc / Rolock / 3M
- Maximum Operating Speed (rpm): 25000
- TRUSCO Number: 126-5415
- 3M Scotch-Brite Surface Conditioning DiscDeskripsi:Scotch-Brite Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material.The open-web material runs cool and resists loading to enable prolonged operation while evenly distributed aluminum oxide abrasives produce a high cut-rate for consistent finishing.Our Scotch-Brite Surface Conditioning Disc uses aluminum oxide abrasive. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys.Our Scotch-Brite industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburringOpen web material runs cool and resists loading for prolonged operationConformable disc conditions surfaces without gouging, undercutting, or damaging the base materialSuitable for metal, composite, plastics, and other materialsHook and loop attachment system provides fast disc change-out for multi-step finishing processes
- Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)Deskripsi:Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.atribut:
- Material: Stainless Steel
- Dimensions (mm): 77x77x33
- Leaf Width (mm): 12.7
- HOKI Tape Masking Coveringatribut:
- Length (m): 15
- Mitsubishi Materials Chip APMT-PDER-H1atribut:
- Chip breaker: One side
- Clearance Angle (°): 11
- Corner Radius (mm): 0.4
- Cutting Blade Length (mm): 11.25
- Shape: Parallelogram 85 °
- Socket Shape: Partially cylindrical hole one side 40 ° -60 °
- Square Size (mm): 0.4
- Thickness (mm): 3.5
- 3M Plas Chamois Perfect-It III Auto Detailing (Lap Kanebo)atribut:
- Dimensions (cm): 32x36 (12x14inch)
Daftar Harga roloc disc Terbaru October 2026
| IWATA Masking Seal | Rp23.900 |
| Iwata Mfg. Masking Seal (Square / Marked) | Rp1.299.900 |
| 3M Roloc Metacon Disc | Rp649.900 |
| IWATA Pull Plug | Rp57.900 |
| IWATA Cone Plug | Rp40.900 |
| 3M Roloc Disc (Amplas Bulat) | Rp749.900 |
| 3M Roloc Disc Backing Pad Extra Hard Outer No Shaft (Bantalan Poles Gerinda) | Rp559.900 |
| 3M Roloc Disc Backing Pad Medium Outer with Shaft (Bantalan Poles Gerinda) | Rp759.900 |
| 3M Scotch-Brite Surface Conditioning Disc | Rp36.900 |
| Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah) | Rp149.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/jlP105433705-1.jpg)



/4sP106571172-1.jpg)
/6zP106571251-1.jpg)
/l5P106575761-1.jpg)

%20Feeler%20Gauge%20Stainless%20Steel%20(Pengukur%20Celah)/P102224472-1.jpg)


/P101548685-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)